Shop All Demolition Hammers
Makita
42 lb. 1-1/8" Hex Demolition Hammer, AVT®
Mfr # HM1317CB
Zoro # G4312043
product price: $1,499.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,499.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Demolition Tool Product Grouping Demolition Hammer Kits
- Amps 14.0 A
- Blows per Minute 730 to 1,450
- Drive System 1-1/8 in Hex
- Handle Type Chipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # HM1317CB
- Zoro # G4312043
- UPC # 088381604659
- Country of Origin Multiple
- Category Demolition Hammers
Dimensions
Tool Length | 32 1/2 in |
Overall Height | 10 1/2 in |
Cord Length | 16.4 ft |
Overall Width | 5 1/8 in |
Description
Breaker Hammer Kit, Handle Type Chipper, Chuck Style 1 1/8 in Hex, Impact Energy 25.7 ft-lb, Maximum Blows per Minute 1,450 bpm, Tool Weight 41.9 lb, Current 14 A, Number of Speed Settings Continuous, Vibration Level 7 m/sq sec, Sound Level 101 dB, Voltage 120V AC, Power Source Corded, Kit Contents (1) 20 1/2 in Bull Point Chisel, 1 1/8 in Hex, (1) Bare Tool, Minimum Blows per Minute 730 bpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Shrink Fit Holder Coolant Channel Type (VK028J)
- POWERWELD 14" Half Round Bastard File (PWHRB14)
- POSI LOCK Cage (10453)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 25.45mm (112425450)
- MAKITA 70 lb. 1-1/8" Hex Breaker Hammer, AVT® with Cart (HM1810X3)
- MAKITA 20 lb. SDS-MAX Demolition Hammer, 14.0A (HM1203C)
- MAKITA 27 lb. AVT® Demo Hammer with 1" SDS-PLUS D-Handle Rotary Hammer (HM1214CX)
- MAKITA 11 lb. SDS-MAX Demolition Hammer, 10.0A (HM0870C)
- MAKITA 27 lb. AVT® SDS-MAX Demolition Hammer (HM1214C)
- MAKITA 12 lb. AVT® SDS-MAX Demolition Hammer (HM0871C)
- DEWALT Demolition Hammer, Corded, 105 dBA (D25911K)
- Makita Demolition Hammers