Shop All Line Trimmers & Brush Cutters
Makita
40V Max XGT Brushless Cordless Couple Shaft Power Head Tool Only GUX01Z
Mfr # 200GUX01Z
Zoro # G811968497
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200GUX01Z
- Zoro # G811968497
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete cutting and trimming jobs with the power performance and durability of the Makita 40V Max XGT cordless couple shaft power head! This item's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs with 3-speed options including low at 5700 RPM medium at 8200 RPM and high at 9700 RPM for a range of trimming power. This arborist's trimming tool is compatible with Makita Max XGT lithium-ion batteries chargers and couple shaft attachments sold separately.This trimmer features IPX4 weather-resistant construction for extreme durability. It also features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and Star Protection computer controls to protect against overloading over-discharging and overheating. This trimmer weighs 9.84 lb. with the batteries in place sold separately for reduced operator fatigue and is only designed for use with Makita batteries and chargers sold separately.Overall Dimensions:Length: 39 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Tarp/Rope Hook Stl 3.75" (N220-533)
- MTD Pulley-V Idler (756-05024)
- ESPOMA PLANT FOOD INDOOR 8OZ (INPF8)
- BLACK GOLD BG ORCHID POTTING MX 8QT (1411402 8QT P)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit, 4 Batteries (5.0Ah) (XRU15PT1)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA Cordless Couple Shaft Power Head (GUX01Z)
- MAKITA Cordless Couple Shaft Power Head (GUX01JM1X1)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah) (XRU15PT)
- MAKITA Cordless String Trimmer (XRU24Z)
- MILWAUKEE TOOL String Trimmer/Rubber Broom Attachment (2825-21ST, 49-16-2740)
- Makita Line Trimmers & Brush Cutters