Shop All Leaf Blowers
Makita
40V Max XGT Brushless Cordless Blower Kit 4.0 Ah GBU01M1
Mfr # 200GBU01M1
Zoro # G811789207
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GBU01M1
- Zoro # G811789207
- Country of Origin United States
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita GBU01M1 40V Max XGT brushless cordless blower kit 4.0 Ah. This blower delivers all the power of a gas-powered blower with zero emissions quieter operating volume and reduced maintenance. It has an in-line fan design that provides better balance and ergonomics during use. This blower only weighs 9 lb. with the battery in place greatly reducing operator fatigue. Take care of large or small jobs easily with air velocity selections including a cruise control range of 0-476 CFM and a turbo boost mode of 565 CFM conveniently available on the variable speed control trigger. Continuously use this blower with a cruise control lever for up to 35 minutes using a 40V XGT 4.0 Ah battery.This blower features Extreme Protection Technology which protects the blower from excess dirt debris water or mud during intense jobs. The telescoping nozzle can be adjusted into three different stages creating additional versatility to work in compact or wide open spaces. The nozzle also features a downward endpoint reducing potential arm fatigue and allowing greater airflow. Designed for convenience this unit sports a soft grip that is ergonomic and rubberized. It also features a hole in its housing bottom for simple hanging storage.A 40V max XGT lithium-ion 4.0 Ah battery and charger are included in this kit. XGT batteries utilize digital communication to actively monitor and protect against overloading overheating and over-discharging while also optimizing performance for longer sustained power. The rapid charger allows the battery to reach a full charge in just 45 minutes or less and features a handy digital display to indicate the battery charge level. It also uses a dual fan system to circulate air and ensure the battery remains cool. The battery sports rigid rails to provide impact-resistant durability and ensure it remains securely attached to the blower.Overall Dimensions:Length: 36''Width: 6 9/16''Height: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Steering Coupling Fits Massey Ferguson MF 360 362 375 383 390 393 (3595956M1)
- A E S INDUSTRIES PUMP 5 GALLON PLASTIC (AD726)
- A & I PRODUCTS TIRE-TURF SAVER, 13X5X6, 4 PLY 5.04" x11.75" x11.75" (A-B1TI41)
- COAST OF MAINE Bar Harb Cuft Pot Soil (BH1)
- MAKITA Handheld Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02Z)
- MAKITA Cordless Blower Kit, 473 cfm, 120 mph, 36V (XBU02Z & DC18RD)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PTV)
- MAKITA Cordless Leaf Blower, 113 cfm, 219 mph, 18.0, 2.7 lb (XBU05Z + BL1840BDC1)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PT)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- ECHO Backpack Blower (DPB-5800TBT)
- Makita Leaf Blowers & Vacuums