Shop All Hedge Trimmers
Makita
40V Max XGT 30'' Brushless Cordless Hedge Trimmer GHU03Z - Tool Only
Mfr # 200GHU03Z
Zoro # G211594081
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GHU03Z
- Zoro # G211594081
- Country of Origin United States
- Category Hedge Trimmers
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete cutting and trimming jobs with the power performance and durability of the Makita 40V MAX XGT 15'' cordless hedge trimmer! This trimmer's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs with a 30'' dual-action double-sided shear blade that provides increased cutting capacity and 3-speed options including low at 2000 RPM medium at 3600 RPM and high at 5000 RPM for a range of cutting power. This arborist's trimming tool features a tip guard weighs 9.7 lb. with the battery in place and features an anti-vibration design for operator comfort. This trimmer is compatible with Makita 40V MAX XGT lithium-ion batteries and chargers sold separately.This trimmer features a rotating rear handle with 5 positions for comfort during vertical and angle trimming as well as a reverse function that clears jams. It's designed with IPX4 weather-resistant construction for durability and longer equipment life and features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs. This item is compatible with Makita 40V MAX XGT lithium-ion batteries and chargers sold separately for up to 4 hours of run time per charge and is only for use with Makita batteries and chargers.Overall Dimensions:Length: 49 3/4''Width: 10 1/8''Height: 9 1/4''Blade Dimensions:Length: 30''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGER 11 in. Pistol Tote with Pocket, Black (3645)
- SUNGRO HORTICULTURE 16QT Organ Potting Mix (1402040.Q16U)
- EARTHWISE 12" 9A Tiller (TC70090EW)
- FISKARS Lopper/Pruner Set 3Pc (395540-1003)
- MAKITA Cordless Hedge Trimmer, 22 in L 18 4.0Ah Lithium-ion Electric (XHU02M1)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- MAKITA Hedge Trimmer, 22 in L 120V 120V Electric (UH5570)
- MAKITA Cordless Hedge Trimmer, 7 7/8 in L 14.4V 4.0Ah Lithium-ion Not Gas Powered 12V Electric (HU06Z)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU01Z)
- MAKITA Makita Attachments (EN410MP)
- SENIX Corded Hedge Trimmer, 4.50 in L 120V 3.8 Amp Electric (HTE3.8-L)
- Makita Trimmers