Shop All Line Trimmers & Brush Cutters
Makita
40V Max XGT 17'' Brushless Cordless String Trimmer Tool Only GRU03Z
Mfr # 200GRU03Z
Zoro # G511593982
product price: $788.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$788.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GRU03Z
- Zoro # G511593982
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete cutting and trimming jobs with the power performance and durability of the Makita 40V MAX XGT 17'' cordless string trimmer! This trimmer's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. The rapid-load bump and feed trimmer head line is designed to load easily with 3 steps. Take care of large or small jobs with a 17'' cutting swath and 3-speed options including low at 4600 RPM medium at 5500 RPM and high at 7000 RPM for a range of cutting power. This arborist's trimming tool weighs 12.3 lb. with the battery in place for reduced operator fatigue and is compatible with Makita 40V MAX XGT lithium-ion batteries and chargers sold separately.This trimmer features a torque drive that shifts between speeds automatically and a reverse clockwise rotation system that keeps the trimmer head free of grass and weeds. It also features a steel drive shaft for less vibration and IPX4 weather-resistant construction for durability and longer equipment life. This item is designed with a brush cutter debris shield and loop handle with a barrier bar for compatibility with Makita brush cutter blades sold separately. The trimmer features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and is also equipped with Star Protection computer controls to protect against overloading over-discharging and overheating. This trimmer is only for use with Makita batteries and chargers sold separately.Overall Dimensions:Length: 72''Width: 7 1/8''Height: 9 1/4''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Spot Sprayer 15 Gal (5301302)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- EGO Edger Blade, Replacement, Steel, 8" L (AEB0800)
- SNOW JOE Sun Joe Electric Lawn Mower (MJ401E-PRO)
- MAKITA 36V Brushless String Trimmer with Connector Cable (CRU03Z)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA Cordless Couple Shaft Power Head (GUX01Z)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- MAKITA String Trimmer Kit, Brushless, 17 in (GRU04M1)
- MAKITA Cordless Brush Cutter (XRU16Z)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBBT)
- Makita Line Trimmers & Brush Cutters