Shop All Line Trimmers & Brush Cutters
Makita
40V Max XGT 17'' Brushless Cordless String Trimmer Kit with 4.0 Ah Lithium-Ion Battery
Mfr # 200GRU03M1
Zoro # G211594098
product price: $1,076.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,076.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GRU03M1
- Zoro # G211594098
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete cutting and trimming jobs with the power performance and durability of the Makita 40V MAX XGT 17'' cordless string trimmer with battery and charger! This trimmer's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. The rapid-load bump and feed trimmer head line is designed to load easily with 3 steps. Take care of large or small jobs with a 17'' cutting swath and 3-speed options including low at 4600 RPM medium at 5500 RPM and high at 7000 RPM for a range of cutting power. This arborist's trimming tool weighs 12.3 lb. with the battery in place for reduced operator fatigue and is compatible with Makita 40V MAX XGT lithium-ion batteries and chargers.This trimmer features a torque drive that shifts between speeds automatically and a reverse clockwise rotation system that keeps the trimmer head free of grass and weeds. It also features a steel drive shaft for less vibration and IPX4 weather-resistant construction for durability and longer equipment life. This item is designed with a brush cutter debris shield and loop handle with a barrier bar for compatibility with Makita brush cutter blades sold separately. The trimmer features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and is also equipped with Star Protection computer controls to protect against overloading over-discharging and overheating.This trimmer includes 1 40V MAX XGT lithium-ion 4.0 Ah battery and 1 charger. The battery features an LED indicator that shows the charge level clearly as well as rails an impact-resistant outer case and a shock-absorbing inner liner engineered to protect the battery and ensure it remains securely attached to the tool. The charger allows the batteries to reach a full charge in just 45 minutes and features a digital display that indicates the battery charge level. This trimmer is only for use with Makita batteries and chargers.Overall Dimensions:Length: 72''Width: 7 1/8''Height: 9 1/4''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE SPORTS Proactive Sports SBP009 Suck It Up - Golf Ball P-U Bulk (SBP009)
- DB ELECTRICAL Regulator for Ford/New Holland 8600 105E10505C, D0NN10505A; 1100-0650 (231-30004)
- KARCHER Surface Cleaner, 1/4 In Connection (8.641-035.0)
- MTD Cable-Control Ers (946-05106B)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA Cordless String Trimmer Kit, 13in Shaft L (XUX02SM1X3)
- MAKITA Cordless Brush Cutter (XRU16Z)
- MAKITA Makita XRU15Z 36V (18V LXT® X2) 15" Cordless Straight Shaft String Trimmer (Bare Tool Only) (XRU15Z)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit, 4 Batteries (5.0Ah) (XRU15PT1)
- CRAFTSMAN Corded Edger, 12A (CMEED400)
- Makita Line Trimmers & Brush Cutters