Shop All Line Trimmers & Brush Cutters
Makita
40V Max XGT 17'' Brushless Cordless Couple Shaft Power Head W/ String Trimmer Attachment
Mfr # 200GUX01ZX1
Zoro # G211968493
Free Shipping & Returns
Not eligible for select promotions
$711.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200GUX01ZX1
- Zoro # G211968493
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete cutting and trimming jobs with the power performance and durability of the Makita 40V MAX XGT 17'' cordless couple shaft power head with string trimmer attachment! This trimmer's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs with a 17'' cutting swath variable speed trigger and 3-speed options including low at 4200 RPM medium at 6000 RPM and high at 7100 RPM for a range of cutting power. This arborist's trimming tool weighs 13.2 lb. with the battery in place for reduced operator fatigue and is compatible with Makita 40V MAX XGT lithium-ion batteries and chargers sold separately.This trimmer features a lever-style lock system for quick tool-less attachment installation and a reverse clockwise rotation system that keeps the trimmer head free of grass and weeds. It also features IPX4 weather-resistant construction for durability and longer equipment life. The trimmer features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and is compatible with Makita couple shaft attachments sold separately and is only for use with Makita batteries and chargers sold separately.Overall Dimensions:Length: 71 3/4''Width: 8 1/4''Height: 8 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Edger, Plastic, 8" Blade Dia. (ME0801)
- WOODLINK Suet Cage Small (25121)
- COGHLANS TENT STAKES 9 in. STEEL, 4PK (9809)
- GRILLPRO Smoker Box Cast Iron (00150)
- MAKITA String Trimmer, Brushless, 17 in (GRU04Z)
- MAKITA Brush Cutter Couple Shaft Attachment (EM403MP)
- MAKITA String Trimmer Kit, Brushless, 17 in (GRU04M1)
- MAKITA Makita XRU15Z 36V (18V LXT® X2) 15" Cordless Straight Shaft String Trimmer (Bare Tool Only) (XRU15Z)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- MAKITA 18V LXT® Brushless Curved Shaft String Trimmer (XRU13Z)
- GREENWORKS Greenworks 21272 15 in. 5.5Amp Electric String Trimmer (21272)
- Makita Line Trimmers & Brush Cutters