Shop All Line Trimmers & Brush Cutters
Makita
40V Max XGT 15'' Brushless Cordless String Trimmer Kit W/ Shoulder Strap 4.0 Ah Lithium-Ion Battery
Mfr # 200GRU01M1
Zoro # G211594104
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GRU01M1
- Zoro # G211594104
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete cutting and trimming jobs with the power performance and durability of the Makita 40V MAX XGT 15'' cordless string trimmer with shoulder strap battery and charger! This trimmer's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs with a 15'' cutting swath variable speed trigger and 3-speed options including low at 3500 RPM medium at 5300 RPM and high at 6500 RPM for a range of cutting power. This arborist's trimming tool weighs 10.4 lb. with the battery in place and features an adjustable loop handle and shoulder strap for reduced operator fatigue.This trimmer features a torque drive that shifts between speeds automatically and a reverse clockwise rotation system that keeps the trimmer head free of grass and weeds. It also features a rapid-load bump and feed trimmer head line is designed to load easily with 3 steps. This trimmer is designed with IPX4 weather-resistant construction for durability and longer equipment life and features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs. This item is compatible with Makita 40V MAX XGT lithium-ion batteries and chargers for up to 1 hour of run time per charge.This trimmer includes 1 40V MAX XGT lithium-ion 4.0 Ah battery and 1 charger. The battery features 4 green LED indicators that show the charge level clearly as well as rails an impact-resistant outer case and a shock-absorbing inner liner engineered to protect the battery and ensure it remains securely attached to the tool. The charger allows the batteries to reach a full charge in just 45 minutes and features a digital display that indicates the battery charge level. This trimmer is only for use with Makita batteries and chargers.Overall Dimensions:Length: 68 1/4''Width: 7 1/8''Height: 8 15/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- MTD Ball Bearing (741-04517)
- RAIN BIRD Full Circle Micro-Umbrella Bubbler (MUF-SPK4S)
- LANDSCAPERS SELECT Utility Shovel, Wood Handle (34610)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z)
- MAKITA String Trimmer Kit, Brushless, 17 in (GRU03M1)
- MAKITA Cordless String Trimmer Kit, 13in Shaft L (XUX02SM1X3)
- MAKITA Brushless 13" String Trimmer, 18V LXT (XRU23Z)
- MAKITA Cordless String Trimmer (XRU24Z)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- WILD BADGER POWER Wild Badger Power Universal LinkOn Straight Edger Attachment (WBEDGERATT)
- Makita Trimmers