Shop All Wire Wheel Brushes
Makita
4" Stringer Bead Twist Wire Wheel, Stainless, M10 x 1.25
Mfr # A-98516
Zoro # G1270964
product price: $47.39
/ea
Not eligible for select promotions
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 13,500 RPM
- Arbor Hole Size M10 x 1.25mm
- Abrasive Material Stainless Steel
- Brush Dia. 4 in
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-98516
- Zoro # G1270964
- UPC # 088381475259
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | M10 x 1.25mm |
Brush Dia. | 4 in |
Abrasive Shank Size | No Shank |
Face Width | 3/16 in |
Wire Dia. | 0.02 in |
Bristle Trim Length | 3/4 in |
Bristle Length | 3/4 in |
Bristle Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 13,500 RPM |
Abrasive Material | Stainless Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Item | Wire Wheel Brush |
For Use With | Makita Angle Grinders |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 13,500 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 3/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 1.25 mm, Operating Speed - Maximum 13,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727552)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27s Spin 6"x1/8" (08B632)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-1, 1/4 (10075)
- VSM Abrasive Belt, 80 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Zirconia, ZK713X (87887)
- MAKITA 6" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98538)
- MAKITA KNOT TWIST WIRE WHEEL 4" 5/8" X 11 (MPA-98669)
- MAKITA X-LOCK 4 1/2" Carbon Steel Crimped Wire (D-72665)
- MAKITA 5" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98594)
- MAKITA 6" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98603)
- MAKITA Carbon Steel Crimped Wire Bevel Brush (D-73190)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66252838603)
- Makita Wire Wheel Brushes