Shop All Wire Wheel Brushes
Makita
4" Stringer Bead Twist Wire Wheel, M10 x 1.25
Mfr # A-98500
Zoro # G1270718
product price: $19.95
/ea
Not eligible for select promotions
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 13,500 RPM
- Arbor Hole Size M10 x 1.25mm
- Face Width 3/16 in
- Brush Dia. 4 in
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-98500
- Zoro # G1270718
- UPC # 088381475242
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | M10 x 1.25mm |
Face Width | 3/16 in |
Brush Dia. | 4 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 3/4 in |
Wire Dia. | 0.02 in |
Bristle Diameter | 0.02 in |
Bristle Length | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 13,500 RPM |
Bristle Type | Standard Twist Knot Wire |
For Use With | Makita Angle Grinders |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 13,500 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 3/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 1.25 mm, Operating Speed - Maximum 13,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Encapsulated Hollow Center End Brush, .5" (0003060000)
- ECONOLINE Nozzle, Pressure Feed (416530)
- BIG HORN 4 Pcs 1/4-Inch Shank Rotary Wood Carving Burr File Rasp Drill Bit Set (13106)
- SAIT OVATION CERAMIC 4.5 X 7/8 40X (78261)
- MAKITA 5" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98594)
- MAKITA 6" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98603)
- MAKITA X-LOCK 4 1/2" Carbon Steel Crimped Wire (D-72665)
- MAKITA 1" Knot Wire End Brush, 1/4" Straight Shank (B-63052)
- MAKITA X-LOCK 3 1/8" Carbon Steel Knot Thin Wir (D-72615)
- MAKITA 6" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98538)
- PFERD 4" Standard Twist Knot Wheel - .020 SS Wire, 1/2-3/8" A.H. (81808)
- Makita Wire Wheel Brushes