Shop All Wire Wheel Brushes
Makita
4" Stringer Bead Twist Wire Wheel, 5/8"-11
Mfr # A-98485
Zoro # G1270614
product price: $18.19
/ea
Not eligible for select promotions
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- Wire Dia. 0.02 in
- Brush Dia. 4 in
- For Use With Makita Angle Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-98485
- Zoro # G1270614
- UPC # 088381475228
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.02 in |
Brush Dia. | 4 in |
Bristle Trim Length | 3/4 in |
Abrasive Shank Size | No Shank |
Face Width | 3/16 in |
Bristle Diameter | 0.02 in |
Bristle Length | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 12,500 RPM |
For Use With | Makita Angle Grinders |
Bristle Type | Standard Twist Knot Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 3/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6"x5/8"-11 Knot Wire Cup Brush, Heavy Duty - Carbon (W3-060757)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 80 Grit (40729)
- UNITED ABRASIVES/SAIT SAIT 23605 SAIT.M.X.™ Thin Metal Cutting Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (23605)
- VSM Abrasive Belt, 220 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 220 Grit, Very Fine, KK711X, Brown (217906)
- MAKITA Carbon Steel Crimped Wire Bevel Brush (D-73190)
- MAKITA 3" Crimped Wire Wheel, 1/4" Hex Shank (B-63074)
- MAKITA 5" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98594)
- MAKITA 4" Knot Twist Wire Wheel, 5/8"-11 (A-98669)
- MAKITA 6" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98603)
- MAKITA 4" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98572)
- FORNEY Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in Arbor (72762)
- Makita Wire Wheel Brushes