Shop All Angle Grinders & Accessories
Makita
4" Rubber Backing Pad
Mfr # 743009-6
Zoro # G4006801
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- For Use With 4 in Angle Grinders
- Features Install Quickly and Easily, Long Life
- Application Material Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 743009-6
- Zoro # G4006801
- UPC # 088381101110
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Rubber Backing Pad,4" |
Number of Pieces | 1 |
For Use With | 4 in Angle Grinders |
Features | Install Quickly and Easily, Long Life |
Application | Material Removal |
Accessory Type | Rubber Backing Pad,4" |
Description
Rubber Backing Pad,4 In., For Use With 4 in Angle Grinders, Number of Pieces 1, Application Material Removal, Features Install Quickly and Easily, Long Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Bottle Holder (3775L)
- HHIP 1" C6 7 Piece Boring Bar Set (1001-0005)
- OSG Sp Flute Tap, Mod Bttm, 3/8x24, V Coat, 3Flt (1650502608)
- STEEL CITY TROWELS BY BON Bon 66-250 Midget Trowel, Carbon Steel, 8 X 3, Wood (66-250)
- MAKITA Makita® 9564P 4-1/2" Angle Grinder (9564P)
- MAKITA Lock Nut, 9566CV, 9566PC, GA6010Z, GA6020 (224574-9)
- MAKITA Wheel Guard, For Angle Grinders, 5"dia. (199710-5)
- MAKITA 412 Angle Grinder (9557PB)
- MAKITA XGT Brushless 15" String Trimmer, 40V (GA4030K)
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Paddle (9564PC)
- CRAFTSMAN Cordless 4-1/2" Small Angle Grinder 20V (CMCG400B)
- Makita Grinders & Accessories