Shop All Wire Wheel Brushes
Makita
4" Knot Twist Wire Wheel, M10 x 1.25
Mfr # A-98653
Zoro # G1270736
product price: $24.85
/ea
Not eligible for select promotions
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 13,500 RPM
- Arbor Hole Size M10 x 1.25mm
- Wire Dia. 0.02 in
- Bristle Trim Length 3/4 in
- Bristle Type Standard Twist Knot Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-98653
- Zoro # G1270736
- UPC # 088381475396
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | M10 x 1.25mm |
Wire Dia. | 0.02 in |
Bristle Trim Length | 3/4 in |
Brush Dia. | 4 in |
Abrasive Shank Size | No Shank |
Face Width | 1/2 in |
Bristle Length | 3/4 in |
Bristle Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 13,500 RPM |
Item | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Makita Angle Grinders |
Operating Speed - Maximum | 13,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 3/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 1.25 mm, Operating Speed - Maximum 13,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., VF, AlO (62006)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (88991)
- OSBORN Crimped Wire Tube Brush, SSSS, 3/8" (0005108200)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93436)
- MAKITA 4" Knot Cable Twist Wire Wheel, Stainless, 5/8"-11 (A-98588)
- MAKITA 4" Knot Twist Wire Wheel, 5/8"-11 (A-98669)
- MAKITA X-LOCK 4 1/2" Carbon Steel Crimped Wire (D-72665)
- MAKITA 3-3/8" Crimped Wire Bevel Brush, 5/8"-11 (A-98647)
- MAKITA 6" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98538)
- MAKITA 1" Crimped Wire End Brush, 1/4" Straight Shank (B-63030)
- OSBORN Knot White Wheel Brush, Brass (0002609300)
- Makita Wire Wheel Brushes