Shop All Wire Wheel Brushes
Makita
4" Knot Twist Wire Wheel, 5/8"-11
Mfr # A-98669
Zoro # G1271357
original price:
$26.69
10% off
new price: $23.99
/ea
Not eligible for select promotions
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- Bristle Type Standard Twist Knot Wire
- For Use With Makita Angle Grinders
- Brush Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-98669
- Zoro # G1271357
- UPC # 088381475402
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 3/4 in |
Face Width | 1/2 in |
Wire Dia. | 0.02 in |
Bristle Diameter | 0.02 in |
Bristle Length | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 12,500 RPM |
Bristle Type | Standard Twist Knot Wire |
For Use With | Makita Angle Grinders |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 3/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK50 (7000045091)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- DYNABRADE Dynabug II, Disc Pad, 2-2/3"x 7-3/4" (56326)
- SUPERIOR PADS AND ABRASIVES 150 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD553H)
- MAKITA 3" Crimped Wire Wheel, 1/4" Hex Shank (B-63074)
- MAKITA 4" Stringer Bead Twist Wire Wheel, Stainless, 5/8"-11 (A-98491)
- MAKITA 1" Crimped Wire End Brush, 1/4" Straight Shank (B-63030)
- MAKITA 4" Knot Cable Twist Wire Wheel, Stainless, 5/8"-11 (A-98588)
- MAKITA 6" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98603)
- MAKITA 1" Knot Wire End Brush, 1/4" Straight Shank (B-63052)
- WEILER 2" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15473)
- Makita Wire Wheel Brushes