Shop All Wire Wheel Brushes
Makita
4" Knot Cable Twist Wire Wheel, Stainless, 5/8"-11
Mfr # A-98588
Zoro # G1271244
product price: $23.95
/ea
Not eligible for select promotions
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- Abrasive Material Stainless Steel
- Abrasive Shank Size No Shank
- Face Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-98588
- Zoro # G1271244
- UPC # 088381475327
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Abrasive Shank Size | No Shank |
Face Width | 1/4 in |
Wire Dia. | 0.02 in |
Brush Dia. | 4 in |
Bristle Trim Length | 3/4 in |
Bristle Diameter | 0.02 in |
Bristle Length | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 12,500 RPM |
Abrasive Material | Stainless Steel |
Item | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Makita Angle Grinders |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.02 in, Bristle Length 3/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMPOWER BRUSH NAMPOWER ADT5018180 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 180 Grit (ADT5018180)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Silicon Carbide, Black (214684)
- MIRKA Pad Protector, 3"x.12"Grip, 6H, PK5 (9947)
- FLEXOVIT RESIN FIBER DISC FLEXON 4-1/2inX7/8in (32416)
- MAKITA 4" Stringer Bead Twist Wire Wheel, Stainless, 5/8"-11 (A-98491)
- MAKITA 3-3/8" Crimped Wire Bevel Brush, 5/8"-11 (A-98647)
- MAKITA KNOT TWIST WIRE WHEEL 4" 5/8" X 11 (MPA-98669)
- MAKITA 4" Crimped Wire Wheel, 5/8"-11 (A-98376)
- MAKITA Nylon Brush Wheel, 80 Grit, Coarse (794384-3)
- MAKITA 4" Knot Twist Wire Wheel, 5/8"-11 (A-98669)
- WEILER 3" Wire Wheel, .0118" Brass Fill, 1/4" Stem (17641)
- Makita Wire Wheel Brushes