Shop All Wire Wheel Brushes
Makita
4" Knot Cable Twist Wire Wheel, M10 x 1.25
Mfr # A-98550
Zoro # G1271384
original price:
$26.29
18% off
new price: $21.49
/ea
Not eligible for select promotions
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 13,500 RPM
- Arbor Hole Size M10 x 1.25mm
- Wire Dia. 0.02 in
- Bristle Type Standard Twist Knot Wire
- Abrasive Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-98550
- Zoro # G1271384
- UPC # 088381475297
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | M10 x 1.25mm |
Wire Dia. | 0.02 in |
Brush Dia. | 4 in |
Bristle Trim Length | 3/4 in |
Abrasive Shank Size | No Shank |
Face Width | 1/4 in |
Bristle Length | 3/4 in |
Bristle Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 13,500 RPM |
Bristle Type | Standard Twist Knot Wire |
Abrasive Material | Carbon Steel |
For Use With | Makita Angle Grinders |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 13,500 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.02 in, Bristle Length 3/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 1.25 mm, Operating Speed - Maximum 13,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Ulticut Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (AU1-11401191)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" P100 Grit Aluminum Oxide (7000118867)
- YELLOW JACKET Cutter Wheel, Steel, Tube Cutters (60100)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45137)
- MAKITA 3" Crimped Wire Wheel, 1/4" Hex Shank (B-63074)
- MAKITA 4" Knot Cable Twist Wire Wheel, Stainless, 5/8"-11 (A-98588)
- MAKITA X-LOCK 4 1/2" Carbon Steel Stringer Bead (D-72659)
- MAKITA 5" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98594)
- MAKITA X-LOCK 3 1/8" Carbon Steel Knot Thin Wir (D-72615)
- MAKITA Wire Guide Nylon Brush, 1 piece (162755-6)
- UNITED ABRASIVES/SAIT SAIT 09555 Carbon Steel Bench Wire Wheels 6" Dia x .008" Wire Size x 5/8"/1/2"Arbor, Narrow (1/2") Face Width, 1-Pack (09555)
- Makita Wire Wheel Brushes