Shop All Wire Wheel Brushes
Makita
4" Knot Cable Twist Wire Wheel, 5/8"-11
Mfr # A-98572
Zoro # G1271402
Not eligible for select promotions
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- For Use With Makita Angle Grinders
- Face Width 1/4 in
- Brush Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # A-98572
- Zoro # G1271402
- UPC # 088381475310
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Face Width | 1/4 in |
Brush Dia. | 4 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 3/4 in |
Wire Dia. | 0.02 in |
Bristle Diameter | 0.02 in |
Bristle Length | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 12,500 RPM |
For Use With | Makita Angle Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.02 in, Bristle Length 3/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 2 Speed-Lok Tr Disc, 62320 (62320)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 4"x.035"x1/4" (66243529606)
- WESTWARD Double Spiral Tube Brush, 0.004"Wire, PK10 (88403)
- ECONOLINE Motor Assembly (414414)
- MAKITA X-LOCK 4 1/2" Carbon Steel Stringer Bead (D-72659)
- MAKITA 5" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98594)
- MAKITA Nylon Brush Wheel, 80 Grit, Coarse (794384-3)
- MAKITA 1" Knot Wire End Brush, 1/4" Straight Shank (B-63052)
- MAKITA 1" Crimped Wire End Brush, 1/4" Straight Shank (B-63030)
- MAKITA Wire Guide Nylon Brush, 1 piece (162755-6)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 1/2" W (97529)
- Makita Wire Wheel Brushes