Shop All Wire Wheel Brushes
Makita
4" Crimped Wire Wheel, 5/8"-11
Mfr # A-98376
Zoro # G1270386
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- Face Width 3/4 in
- Abrasive Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-98376
- Zoro # G1270386
- UPC # 088381475112
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Face Width | 3/4 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 4 in |
Wire Dia. | 0.014 in |
Bristle Trim Length | 5/8 in |
Bristle Length | 5/8 in |
Bristle Diameter | 0.014 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 12,500 RPM |
Item | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
For Use With | Makita Angle Grinders |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.014 in, Bristle Length 5/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass (66254442996)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 10" (0002231400)
- WEILER Wolverine 4" Knot Wire Wheel, .014", 5/8"-11 UNC Nut, Steel Wire (36212)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDGSX1)
- MAKITA 1" Crimped Wire End Brush, 1/4" Straight Shank (B-63030)
- MAKITA 3-3/8" Crimped Wire Bevel Brush, 5/8"-11 (A-98647)
- MAKITA 4" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98572)
- MAKITA 5" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98594)
- MAKITA X-LOCK 4 1/2" Carbon Steel Crimped Wire (D-72665)
- MAKITA X-LOCK 3 1/8" Carbon Steel Knot Thin Wir (D-72615)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- Makita Wire Wheel Brushes