Shop All Jointers & Planers
Makita
4-3/8" Planer
Mfr # 1912B
Zoro # G8478845
product price: $409.00
/ea
Free Shipping & Returns
$409.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth of Cut (In.) 1/16 in
- Tool Weight 9.3 lb
- Amps @ 120V 7.5
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 1912B
- Zoro # G8478845
- UPC # 088381016117
- Country of Origin Multiple
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 1/16 in |
Width (In.) | 4 3/8 in |
Tool Length (In.) | 14 in |
Overall Width | 4 3/8 in |
Overall Length | 14 in |
Blade Width | 4 3/8 in |
Number of Depth Settings | 5 |
Maximum Planer Depth of Cut | 1/16 in |
Maximum Material Width | 4 3/8 in |
Description
Corded Hand Planer, Planer Type Flat, Power Source Corded, Voltage 120V AC, Current 7.5 A, Maximum Material Width 4 3/8 in, Maximum Planer Depth of Cut 1/16 in, Number of Depth Settings 5, Maximum Speed 16,000 RPM, Blade Material Steel, Kit Contents Bare Tool, 4 3/8 in Planer Blade, 2/pk (793008-8), Blade Gauge (123062-2), Guide Rule (164371-0), Sharpening Holder (123055-9), Socket Wrench (782209-3), Tool Weight 9.3 lb, Blade Width 4 3/8 in, Material Aluminum, Maximum Cutting Speed 16,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 3/8 in Round (32045)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 50 mm Size, Standard Socket, Black Phosphate (49-66-6607)
- KNIPEX Precision Tweezers ESD, Straight Tip (92 58 74 ESD)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12180)
- MAKITA 3-1/4" Planer with Case (KP0800K)
- MAKITA 18V LXT® 3-1/4" Planer (XPK01Z)
- MAKITA Concrete Planer, Corded, 120V (PC5010CX1)
- MAKITA 4-3/8" Curved Base Planer (1002BA)
- MAKITA Concrete Surface Planer with Dust Ext 7 (GA9060RX3)
- MAKITA 15-5/8" Planer Blade, 2/pk (793019-3)
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- Makita Finishing Tools