Shop All Jointers & Planers
Makita
4-3/8" Curved Base Planer
Mfr # 1002BA
Zoro # G6537867
product price: $589.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$589.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth of Cut (In.) 3/16 in
- Tool Weight 11.4 lb
- Amps @ 120V 9.6
- Voltage 120V AC
- Width (In.) 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 1002BA
- Zoro # G6537867
- UPC # 088381007511
- Country of Origin Multiple
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 3/16 in |
Width (In.) | 4 3/8 in |
Tool Length (In.) | 13 11/32 in |
Overall Width | 4 3/8 in |
Overall Length | 13 3/8 in |
Curve Radius | 12 5/8 in |
Blade Width | 4 3/8 in |
Maximum Material Width | 4 3/8 in |
Maximum Planer Depth of Cut | 3/16 in |
Number of Depth Settings | 5 |
Description
Corded Hand Planer, Planer Type Curved, Power Source Corded, Voltage 120V AC, Current 9.6 A, Maximum Material Width 4 3/8 in, Maximum Planer Depth of Cut 3/16 in, Number of Depth Settings 5, Maximum Speed 15,000 RPM, Blade Material Steel, Dust Collection Not Included, Curve Radius 12 5/8 in, Kit Contents Bare Tool, 4 3/8 in Planer Blade, 2/pk (793008-8), Blade Gauge (123010-1), Sharpening Holder (123055-9), Socket Wrench (782209-3), Tool Weight 11.4 lb, Blade Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX125/16)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (32565TN)
- IRWIN T Handle Tap Wrench, Ratchet, 10 In Length (21110)
- L.H. DOTTIE L.H. Dottie 1/4'' x 1200' Yellow Polypropylene Pull Rope (14120)
- MAKITA 4-3/8" Planer (1912B)
- MAKITA Cordless Planer, 18V LXT Battery Platform (XPK02Z)
- MAKITA 3-1/4" Planer with Case (KP0800K)
- MAKITA 15-5/8" Planer Blade, 2/pk (793019-3)
- MAKITA 18V LXT® 3-1/4" Planer (XPK01Z)
- MAKITA Plate Biscuit Joiner (PJ7000)
- FREUD High Speed Steel Industrial Planer and J (C610)
- Makita Jointers & Planers