Shop All Solid Spade Drill Bits
Makita
4-3/4" x 19" Pointed Spade, Makita Large Shank
Mfr # B-10300
Zoro # G3992250
product price: $161.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-10300
- Zoro # G3992250
- UPC # 088381341288
- Country of Origin Japan
- Category Solid Spade Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Pointed Spade,Large Shank,4-3/4" x 19" |
Description
Pointed Spade,Large Shank,4-3/4 In. x 19 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Orange Powder Coated Al Swaged, 6 ft. (CC289SO)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.016 In (513-443-10A)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6165)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/8 (C22679)
- MAKITA 4-1/2" x 16" Pointed Spade, 3/4" Hex (751107-A)
- MAKITA Spade Bit, 5/8" x 6" (714160-A)
- BSC PREFERRED 1516x6 Spade Bit (DSP2120)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/8 x 6 in. (36424)
- X1 TOOLS 1-1/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2113x1)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1080)
- SURTEK 58 Spade Style Drill Bit For Wood (BP5/8)
- Makita Solid Spade Drill Bits