Shop All Solid Spade Drill Bits
Makita
4-1/2" x 16" Pointed Spade, 3/4" Hex
Mfr # 751107-A
Zoro # G3992095
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 751107-A
- Zoro # G3992095
- UPC # 088381935890
- Country of Origin United States
- Category Solid Spade Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Pointed Spade,3/4" He x ,4-1/2" x 16" |
Description
Pointed Spade,3/4 In. He x ,4-1/2 In. x 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Inspection Mirror, 6-1/4" to 28" L, Square (301G240HVO)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 8 Points (ST-840)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49157)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.44 In, 1/4-20, 0.19 (SP4C--SK3----21)
- MAKITA 4-3/4" x 19" Pointed Spade, Makita Large Shank (B-10300)
- MAKITA Spade Bit, 5/8" x 6" (714160-A)
- IRWIN Spade Bit, 7/16 In D, 6 In L, I/4 Shank (88807)
- BOSCH Spade Bit, 7/8 In (DLSB1011)
- X1 TOOLS 1-1/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2113x6)
- IRWIN Spade Bit, 1 3/8 In D, 6 In L, I/4 Shank (88822)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2080)
- Makita Drill Bits