Shop All Circular Saw Blades
Makita
4-1/2" Diamond Blade, Segmented, General Purpose
Mfr # B-69593
Zoro # G9225420
product price: $29.97
/ea
Not eligible for select promotions
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Diamond
- Blade Dia. 4 1/2 in
- Arbor Size 7/8 in
- For Use With Saw Type Angle Grinder; Cut-off Saw
- Diamond Knockout No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-69593
- Zoro # G9225420
- UPC # 088381548922
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Diamond Blade |
Blade Material | Diamond |
For Use With Saw Type | Angle Grinder; Cut-off Saw |
Diamond Knockout | No |
For Use On Concrete Type | Block, Brick, Concrete, Pavers |
Cutting Type | Wet/Dry |
Max. Blade Speed | 13,800 RPM |
Grade | Good |
Arbor Shape | Round |
Primary Material Application | General Purpose |
Materials Cut | Block; Brick; Concrete; Pavers |
Rim Type | Segmented |
Description
Diamond Blade, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 13,800 RPM, For Use With Saw Type Angle Grinder; Cut-off Saw, Cutting Type Wet/Dry, Rim Type Segmented, Primary Material Application General Purpose, Materials Cut Block; Brick; Concrete; Pavers, For Use On Concrete Type Block, Brick, Concrete, Pavers, Grade Good, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4" Hole Dozer Bi-Metal Hole Saw (49-56-9645)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-0S)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 1, Carbide (SNMG321EGU-AC8025P)
- MASTER APPLIANCE Strain Relief Cable Guard (51101)
- MAKITA 5-7/8" 52T Carbide-Tipped Saw Blade, Aluminum (A-96126)
- MAKITA 5-3/8" 16T Carbide-Tipped Saw Blade (A-94904)
- MAKITA 3-3/8" 24T Carbide-Tipped Saw Blade (721005-A)
- MAKITA 12" 100T Micro-Polished Miter Saw Blade (A-93734)
- MAKITA BLADE CARBIDE TIPPED 7-1/4" 16T 10PK (MPA-90009-B-10)
- MAKITA Carbide-Tipped Max Efficiency Miter Saw Blade 100T 12" (B-67000)
- DEWALT 7 1/4" 68T Non-ferrous Saw Blade (DW3329)
- Makita Circular Saw Blades