Shop All Cordless Tool Accessories
Makita
4-1/2" Cut-Off Wheel Guard
Mfr # 135103-2
Zoro # G3134960
product price: $19.15
/ea
Not eligible for select promotions
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Bare Tool
- Includes 4-1/2" Cut-Off Wheel Guard
- For Use With Makita 4-1/2" Angle Grinders
- Category Type Attachment
- Accessory Type Wheel Cover, for 9564CV Cut-Off Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 135103-2
- Zoro # G3134960
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Battery Included / Bare Tool | Bare Tool |
Includes | 4-1/2" Cut-Off Wheel Guard |
For Use With | Makita 4-1/2" Angle Grinders |
Item | Wheel Cover, for 9564CV Cut-Off Wheel |
Category Type | Attachment |
Accessory Type | Wheel Cover, for 9564CV Cut-Off Wheel |
Description
Wheel Cover, for 9564CV Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.029 In, 1/2 x 12 In (667-29)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- POWERBUILT 1/4" Drive 72T Sealed Head Ratchet (649930)
- CLESCO 5/8" ID Motor Shaft Arbor Standard Type - Economy Style, Al-5Fs (AL-5FS)
- MAKITA 12V CXT® Starter Pack (2.0Ah) (BL1021BDC1)
- MAKITA 40V max XGT(R) 4.0Ah Starter Kit (BL4040DC1)
- MAKITA 18V LXT® 5.0Ah Battery (BL1850B)
- MAKITA 12V max Li-Ion 1.3Ah Battery (BL1014)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM08B)
- MAKITA 18V LXT® Starter Pack (4.0Ah) (BL1840BDC2)
- MILWAUKEE TOOL Remote for MX FUEL Concrete Vibrator (3701)
- Makita Cordless Tool Accessories