Shop All Electric Screwdrivers
Makita
4,000 RPM Drywall Screwdriver
Mfr # FS4200
Zoro # G0438934
product price: $139.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clutch Type Positive
- Max. Torque Not Rated
- No Load RPM 0 to 4000
- Voltage 120V AC
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # FS4200
- Zoro # G0438934
- UPC # 088381600873
- Country of Origin China
- Category Electric Screwdrivers
Dimensions
Shank Size | 1/4" |
Tool Length | 11-3/32" |
Chuck Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Clutch Type | Positive |
Max. Torque | Not Rated |
No Load RPM | 0 to 4000 |
Voltage | 120V AC |
Handle Type | Pistol Grip |
Application | For Self Drilling Fasteners In Steel, Deck/Subfloor Installation And Drywall With #14 (1/4 in) Max Screw Size |
Control Module Required | None |
Amps | 6 |
Tool Speed Control | Variable |
Includes | #2 Bit and Magnetic Bit Holder, Belt Clip, LED Light, Depth Locator, Rubberized Grip |
Tool Clutch | Positive |
Tool Voltage | 120VAC |
Tool Weight | 2.9 lb |
Bearing Type | Ball and Roller |
Features | Sure Lock For Consistent Screw Depth |
Corded/Banded | Corded |
Item | Electric Drywall Screwgun |
Current | 6 A |
Description
Electric Drywall Screwgun, Max. Torque Not Rated, Chuck Size 1/4 in, Clutch Type Positive, Current 6 A, Application For Self Drilling Fasteners In Steel, Deck/Subfloor Installation And Drywall With #14 (1/4 in) Max Screw Size, Voltage 120V AC, Handle Type Pistol Grip, Tool Weight 2.9 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 180 SBA)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 1/2" (CDDS27N)
- COUNCIL TOOL Handle, Sledge Hammer, 36 In (70-025)
- MITUTOYO Depth Gage, 0 to 12 In (527-313-50)
- MAKITA 6,000 RPM Drywall Screwdriver (FS6200)
- MAKITA Makita 321406-2 Screw (321406-2)
- MAKITA 2,500 RPM Drywall Screwdriver (FS2200)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW257)
- DEWALT 2,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW267)
- ASG Electric Screwdriver, Shut off, 700 rpm (TL-6500)
- DEWALT Screw Driving, 7/16in. x 2-9/16in. Magnetic Socket Driver (DW2228B)
- Makita Electric Screwdrivers