Shop All Belt Sanders
Makita
3/8" x 21" Belt Sander
Mfr # 9032
Zoro # G4311797
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Belt Size 3/8 in x 21 in
- No Load SFPM 980 to 5,600
- Voltage 120 V
- Phase Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 9032
- Zoro # G4311797
- UPC # 088381041348
- Country of Origin Multiple
- Category Belt Sanders
Dimensions
Belt Size | 3/8 in x 21 in |
Tool Length | 16 1/2 in |
Belt Length | 21 in |
Cord Length | 8 ft |
Belt Width | 3/8 in |
Description
Corded Band File, Product Type Band File, Belt Width 3/8 in, Belt Length 21 in, Arm Type Pivoting, Arm Rotation 100 Degrees , Belt Orientation Vertical, Speed Settings Variable, Belt Speed 5,600 SFPM, Power Source Corded, Voltage 120 V, Current 4 A, Number of Speeds 6, Phase Not Rated, Cord Length 8 ft, Features 3/8 in Arm Assembly, Includes (2) #80 Grit, 3/8 in x 21 in Abrasive Belt, 3/8 in Arm, Tool Length 16 1/2 in, Tool Weight 3.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15117)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- GREENLEE Pin-Hitch Hinge Pin (53389)
- MAKITA Cordless Band File, Belt L 21 in, 5600SFPM (XSB01TJ)
- MAKITA 4" x 24" Belt Sander (9403)
- MAKITA Cordless Band File, BeltL 21 in, 5600 SFPM (XSB01Z)
- MAKITA Makita® 9403 Belt Sander, 4" x 24", 11 Amp (9403)
- MAKITA 4" x 24" Belt Sander, Variable Speed (9404)
- MAKITA 3" x 24" Belt Sander (9920)
- ASTRO PNEUMATIC SANDER 3/8"X13" BELT SIZE (AO223K)
- Makita Sanders & Accessories