Shop All Impact Socket Sets
Makita
3/8 in Drive Impact XPS SAE Impact Socket Set, 10 pcs, SAE, 10 pcs
Mfr # E-01672
Zoro # G701209549
$23.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Measurement Type SAE
- Finish Black Oxide
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # E-01672
- Zoro # G701209549
- UPC # 088381555326
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8 in |
Standard Socket Size | 1 in, 1-3/4 in, 1/4 in, 2 3/8 in, 2 in |
Socket Depth | Standard |
Socket Size | 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Standard Socket Style/Size | 1 in, 1-3/4 in, 1/4 in, 2 3/8 in, 2 in |
Socket Size Range | 5/16 in to 7/8 in |
Socket Length | 25 mm |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | SAE |
Finish | Black Oxide |
Number of Pieces | 10 |
Includes | 1/2 in Impact Socket, 11/16 in Impact Socket, 3/4 in Impact Socket, 3/8 in Drive x 1/4 in Hex Shank Socket Adapter, 3/8 in Impact Socket, 5/16 in Impact Socket, 5/8 in Impact Socket, 7/16 in Impact Socket, 7/8 in Impact Sockets, 9/16 in Impact Socket |
Item | Impact XPS SAE Impact Socket Set,10 pcs |
Material | Heat Treated Alloy Steel |
Standards | ASME |
Socket Shape | 6-Point |
Impact Rated | Yes |
Number of Standard Sockets | 5 |
Container Features | Corrosion Resistant |
Includes Drive Tools | Yes |
Drive Type | Impact |
Container Type | Flexible Rubber Organizer |
Description
Impact XPS SAE Impact Socket Set,10 pcs, Heat Treated Alloy Steel, Black Oxide, 3/8 in, Impact Rated Yes, Socket Depth Standard, Socket Length 25 mm, Socket Shape 6-Point, Standard Socket Style/Size 1 in, 1-3/4 in, 1/4 in, 2 3/8 in, 2 in, Standard Socket Count/Style (10) 6-Point, Deep Socket Count/Style None, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 7/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10218805)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 51 (30206700)
- ZORO SELECT Chucking Reamer, 0.5635 In., 6 Flute, HSS (11V423)
- NUPLA Sledge Hammer, 3-1/4 lb., 12 In, Fiberglass (6894176)
- MAKITA Impact XPS SAE Impact Socket Set, 8 pcs (E-01703)
- MAKITA Impact XPS #3 Phillips 3" Power Bit, PK2 (E-01155)
- MAKITA 3/8" Drive Impact Socket Set, SAE, 14 pcs (A-99655)
- MAKITA Impact XPS Metric Impact Socket Set, 8pcs (E-01694)
- MAKITA Impact XPS #2 Phillips 2" Power Bit, PK15 (E-01046)
- MILTON INDUSTRIES 1/2 in. Drive Deep 6-Point Impact Socket Set, 10-24mm Metric, Black Oxide Finish 15-Piece (1300-SS-05)
- PROTO Impact Socket Set, 3/8 in Drive Size, SAE, Black Oxide, 25-Piece (J72125)
- Makita Impact Socket Sets