Shop All Electric Drills
Makita
3/8" Drill
Mfr # 6408K
Zoro # G4917507
product price: $114.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Style Pistol Grip
- Chuck Size 3/8 in
- No Load RPM 0 to 2500
- Amps 4.9 A
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 6408K
- Zoro # G4917507
- UPC # 088381024570
- Country of Origin United States
- Category Electric Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 10 9/32 in |
Cord Length | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electric Drill Kit |
Handle Style | Pistol Grip |
No Load RPM | 0 to 2500 |
Amps | 4.9 A |
Voltage | 120V AC |
Drill Chuck Type | Keyless |
Corded/Cordless | Corded |
Gear Train | Single |
Tool Weight | 3.1 lb |
Switch Type | Trigger |
Speed Type | Variable |
Corded/Banded | Corded |
Includes | Belt Clip, Tool Case |
Reversible | Yes |
Current | 4.9 A |
Description
Electric Drill Kit, Handle Style Pistol Grip, Chuck Size 3/8 in, No Load RPM 0 to 2500, 4.9 A Amps, Voltage 120V AC, Drill Chuck Type Keyless, Tool Length 10 9/32 in, Tool Weight 3.1 lb, Gear Train Single, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Includes Belt Clip, Tool Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 3/4in X 2in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24224)
- UNIBOR 1.1/16in CAR REAMER (CR1-116)
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver Kit (2607-22CT)
- KLEIN TOOLS 3/8" Drive, 5/8" SAE Socket, 12 Points (65704)
- MAKITA 3/8" Drill, 4.9A, 0-2,500RPM (6407)
- MAKITA 1/2" Drill, 6.5A, 0-550RPM (6302H)
- MAKITA 12V 38 Driver Drill (FD09R1)
- DYNABRADE Reversible Drill, 3/8" (52777)
- BLACK & DECKER Bon Drill Black and Decker 3/8" for Speedy Mortar Pointer (50-439)
- DEWALT 1/2" (13mm) VSR Mid-Handle Grip Drill with Keyless Chuck (DWD215G)
- BLACK & DECKER Black+Decker DR260C/B Drill/Driver, 3/8 in Chuck (DR260C/B)
- Makita Power Drills