Shop All Electric Drills
This Product is Discontinued
Makita
3/8" Drill, 4.9A, 0-2,500RPM, Keyless Chuck (Discontinued)
Mfr # 6408
Zoro # G4311842
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Handle Style Pistol Grip
- Chuck Size 3/8 in
- No Load RPM 0 to 2500
- Amps 4.9 A
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 6408
- Zoro # G4311842
- UPC # 088381020558
- Country of Origin United States
- Category Electric Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 10 9/32 in |
Cord Length | 8 ft |
Length | 10.3" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electric Drill |
Handle Style | Pistol Grip |
No Load RPM | 0 to 2500 |
Amps | 4.9 A |
Voltage | 120V AC |
Drill Chuck Type | Keyless |
Corded/Cordless | Corded |
Reversible | Yes |
Switch Type | Trigger |
Tool Weight | 3.1 lb |
Speed Type | Variable |
Includes | Belt Clip |
Corded/Banded | Corded |
Gear Train | Single |
Features | Variable Speed, Keyless Chuck, Lock-on Button, Quiet Operation, Reversible |
Current | 4.9 A |
Description
Electric Drill, Handle Style Pistol Grip, Chuck Size 3/8 in, No Load RPM 0 to 2500, 4.9 A Amps, Voltage 120V AC, Drill Chuck Type Keyless, Tool Length 10 9/32 in, Tool Weight 3.1 lb, Gear Train Single, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Includes Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.