Shop All Electric Drills
Makita
3/8" Drill, 4.9A, 0-2,500RPM
Mfr # 6407
Zoro # G4920745
Free Shipping & Returns
Not eligible for select promotions
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Style Pistol Grip
- Chuck Size 3/8 in
- No Load RPM 0 to 2500
- Amps 4.9 A
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 6407
- Zoro # G4920745
- UPC # 088381022361
- Country of Origin United States
- Category Electric Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 10 9/32 in |
Cord Length | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electric Drill |
Handle Style | Pistol Grip |
No Load RPM | 0 to 2500 |
Amps | 4.9 A |
Voltage | 120V AC |
Drill Chuck Type | Keyed |
Corded/Cordless | Corded |
Reversible | Yes |
Switch Type | Trigger |
Gear Train | Single |
Tool Weight | 3.1 lb |
Speed Type | Variable |
Corded/Banded | Corded |
Includes | Drill Chuck |
Current | 4.9 A |
Description
Electric Drill, Handle Style Pistol Grip, Chuck Size 3/8 in, No Load RPM 0 to 2500, 4.9 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 10 9/32 in, Tool Weight 3.1 lb, Gear Train Single, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Includes Drill Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330029)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33148)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4112)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- MAKITA 3/8" Drill (6408K)
- MAKITA 1/2" Drill, 6.5A, 0-550RPM (6302H)
- MAKITA 12V 38 Driver Drill (FD09R1)
- PORTER-CABLE 6.5 Amp 3/8-in. Variable Speed Drill (PC600D)
- DEWALT 1/2" (13mm) VSR Drill (DW245)
- MILWAUKEE TOOL 3/8" Drill (0240-20)
- HOLEMAKER TECHNOLOGY HMT OverReach 50 Magnet Base Clamp with Slide Plate, 110 Volt (861025-110US)
- Makita Electric Drills