Shop All Impact Sockets
Makita
3/8" Angle Impact Wrench Head
Mfr # 135201-2
Zoro # G6551857
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Number of Pieces 1
- Material Metal
- Application Tight Spaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 135201-2
- Zoro # G6551857
- UPC # 088381349765
- Country of Origin Multiple
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Material | Metal |
Item | Angle Impact Wrench Head |
Application | Tight Spaces |
Features | 3/8 in Drive, Compact Right Angle Design, Metal Construction for Added Durability |
For Use With | LT01Z, LT02Z, XLT01Z, XLT02Z |
Accessory Type | Angle Impact Wrench Head |
Description
Angle Impact Wrench Head, For Use With LT01Z, LT02Z, XLT01Z, XLT02Z, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/4"drive, 7/16 in, 6 point SAE socket (4714)
- CENTURY DRILL & TOOL Cobalt Drill Bit 15Pc Set 1/16" To 1/2" By 32Nds (26315)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- MAKITA Impact XPS Square 2" Socket Adapte, 3 pcs (E-01600)
- MAKITA Drive Deep Well Impact Socket Set, 1/2 (A-96372)
- MAKITA 1/2" Drive Impact Socket Black Oxide Coated (A-96285)
- MAKITA 1/2" Drive Impact Socket Black Oxide Coated (A-96241)
- MAKITA 3/8 in Drive Impact XPS Metric Impact Socket S, 10 pcs Standard Socket, Black Oxide (E-01688)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 11/16" (84892)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38217)
- Makita Impact Sockets