Shop All Line Trimmers & Brush Cutters
Makita
36V X2 BL 15'' Brushless Cordless String Trimmer Tool Only XRU15Z
Mfr # 200XRU15Z
Zoro # G211594197
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XRU15Z
- Zoro # G211594197
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete cutting and trimming jobs with the power performance and durability of the Makita 36V X2 BL 15'' cordless string trimmer! This trimmer's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs with a 15'' cutting swath along with 3-speed options including low at 3500 RPM medium at 5300 RPM and high at 6500 RPM for a range of cutting power. This arborist's trimming tool is compatible with Makita 18V LXT lithium-ion batteries and chargers sold separately.This trimmer features a torque drive that shifts between speeds automatically and a reverse clockwise rotation system that keeps the trimmer head free of grass and weeds. The bump and feed trimmer head are loaded with twisted quiet line. This tool also features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and Star Protection computer controls to protect against overloading over-discharging and overheating. This trimmer weighs 10.4 lb. with the batteries in place for reduced operator fatigue and is only designed for use with Makita batteries and chargers sold separately.Overall Dimensions:Length: 69 1/4''Width: 7 1/8''Height: 8 13/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bushing, Machine 2" X 3 1/2" 18 Ga. (Wide Rim) 4" x5" x2" (A-MB36)
- DB ELECTRICAL New Ignition Switch for Case/ IH Excavator, Skid Steer, Backhoe/Loader, Trencher (240-22140)
- GENERAL TOOL & INSTRUMENTS Weasel Garden Claw (91316)
- GROTE Socket, RV Style, 7-Pole (82-1058)
- MAKITA Cordless String Trimmer (XRU24Z)
- MAKITA Cordless Couple Shaft Power Head (GUX01Z)
- MAKITA Brush Cutter Couple Shaft Attachment (EM403MP)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z)
- MAKITA String Trimmer Guard, XRU23 (412580-8)
- MAKITA Cordless Brush Cutter (XRU16Z)
- GREENWORKS TOOLS 40V 15 String Trimmer (2127302)
- Makita Line Trimmers & Brush Cutters