Shop All Line Trimmers & Brush Cutters
Makita
36V X2 BL 15'' Brushless Cordless String Trimmer Kit with 4 5.0 Ah Lithium-Ion Batteries
Mfr # 200XRU15PT1
Zoro # G311594134
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XRU15PT1
- Zoro # G311594134
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete cutting and trimming jobs with the power performance and durability of the Makita 36V X2 BL 15'' cordless string trimmer with batteries and charger! This trimmer's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs with a 15'' cutting swath along with 3-speed options including low at 3500 RPM medium at 5300 RPM and high at 6500 RPM for a range of cutting power. This arborist's trimming tool is compatible with Makita 18V LXT lithium-ion batteries and chargers.This trimmer features a torque drive that shifts between speeds automatically and a reverse clockwise rotation system that keeps the trimmer head free of grass and weeds. The bump and feed trimmer head are loaded with twisted quiet line. This tool also features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and Star Protection computer controls to protect against overloading over-discharging and overheating. This trimmer weighs 10.4 lb. with the batteries in place for reduced operator fatigue.This trimmer includes 4 18V LXT lithium-ion 5.0 Ah batteries with 1 dual-port charger. The batteries feature LED indicators that show their charge levels clearly as well as impact-resistant outer cases and shock-absorbing inner liners that are engineered to protect the batteries and ensure they remain securely attached to the tool. The charger allows the batteries to reach a full charge in just 45 minutes. is only designed for use with Makita batteries and chargers.Overall Dimensions:Length: 69 1/4''Width: 7 1/8''Height: 8 13/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Tie Rod End For Scag Oem : 482330 245-068 (245-068)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-20X35)
- KOHLER Starter (25 098 24-S)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-6X8)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- MAKITA Cordless Couple Shaft Power Head (GUX01JM1X1)
- MAKITA String Trimmer Kit, Brushless, 17 in (GRU03M1)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit, 4 Batteries (5.0Ah) (XRU15PT1)
- MAKITA Trimmer Kit, 4 Ah, 18 V Battery, LithiumIon Battery, 3Speed (XRU23SM1/XRU12SM1)
- MAKITA Brushless 13" String Trimmer, 18V LXT (XRU23Z)
- MILWAUKEE TOOL M18 Fuel Trimmer, String Trimmer Attch (2825-21PS, 49-16-2717)
- Makita Line Trimmers & Brush Cutters