Shop All Line Trimmers & Brush Cutters
Makita
36V Brushless String Trimmer with Connector Cable
Mfr # CRU03Z
Zoro # G3937242
product price: $479.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$479.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Includes (1) Bump and Feed Trimmer Head
- Engine Electric
- Cutting Width 17 in
- Engine Displacement Not Gas Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # CRU03Z
- Zoro # G3937242
- UPC # 088381893701
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17 in |
Line Diameter | 0.08 in |
Shaft Length | 69 in |
Cutting Depth | Not Rated |
Tool Length | 70 1/4 in |
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Rated, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 69 in, Attachment System Compatible Not Capable, Sound Level Not Rated, Battery Platform ConnectX, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- STRUCTRON Structron Hi-Vis Posthole Digger (49753)
- ECHO Back-Pack Blower Carburetor (A021004331)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- MAKITA Cordless String Trimmer Kit, 13in Shaft L (XUX02SM1X3)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU17Z)
- MAKITA Cordless Couple Shaft Power Head (GUX01Z)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- MAKITA Makita XRU15Z 36V (18V LXT® X2) 15" Cordless Straight Shaft String Trimmer (Bare Tool Only) (XRU15Z)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit, 4 Batteries (5.0Ah) (XRU15PT1)
- ECHO 42.7cc 2 Stroke Gas Brush Cutter (SRM-410U)
- Makita Trimmers