Shop All Dust Collectors
Makita
36V 18V X2 LXT XCV22PTU 2.1 Gallon Cordless Brushless Dry Dust Extractor / Vacuum Kit
Mfr # 200XCV22PTU
Zoro # G911789213
Free Shipping & Returns
Not eligible for select promotions
$1,930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200XCV22PTU
- Zoro # G911789213
- Country of Origin China
- Category Dust Collectors
Details
Promotion Restriction | Not eligible for promotion |
Description
This Makita 36V 18V X2 LXT XCV22PTU cordless dry dust extractor / vacuum kit is designed for indoor dust extraction on job sites for janitorial and commercial applications. This vacuum's motor provides superior suction power and efficiency. Its powerful brushless motor delivers 120 CFM with 44'' water lift of suction and features a variable speed control dial. This unit also features an efficient 3-stage filtration system that includes a HEPA filter that captures 99.97% of particulates 0.3 microns and larger as well as an automatic self-cleaning filter system that protects the pre-filter for a longer life.This unit uses 2 efficient 18V LXT lithium-ion 5.0 Ah batteries for up to 80 minutes of use on a full charge. It's designed with a locking cover for battery protection and is only for use with Makita batteries and chargers. It also utilizes Star Protection Controls and XPT Extreme Protection Technology for impressive resistance to water and dust and to prevent overloading overheating and over-discharging. The dual port charger cools the battery for faster charging and optimizes the battery life. It's also designed with AWS auto-start wireless system capability for power-on/off Bluetooth wireless communication using the included AWS adapter.This Makita vacuum kit is durable and made to last. The unit weighs 17.8 lb. with batteries and features 360-degree mobility with 4 wheels and locking rear casters for easy transport. It also uses a quick-release latch for simple removal of debris from the canister. The vacuum is designed with sound-absorbing materials for an operating sound level of 64 dBA which is perfect for any setting and sports a large rubber bumper that prevents damage with an oversized on-off switch for operator convenience. It features an 8' anti-static hose with 3 adapter cuffs in 7/8'' 15/16'' and 1 1/2'' sizes as well as a removable storage box for accessory attachments.Kit Includes:- 8' anti-static hose- Dual port charger- Crevice tool- Floor nozzle- Curved pipe and telescoping wand- HEPA filter- Pre-filter- Damper- AWS transmitter- 2 Anti-static hoses- 2 18V LXT lithium-ion 5.0 Ah batteries- 3 AdaptersOverall Dimensions:Length: 14 3/8''Width: 13 1/8''Height: 14 1/2''Capacity: 2.1 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Impact Bit, Size T40, 5/16" (50330/B)
- MILWAUKEE TOOL P/M Sleeve Bearing (42-40-0580)
- GEARWRENCH PIPE WRENCH, SELF ADJ, 12", STEEL HANDLE (CPW12S)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02ZU)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02PMU)
- JET Dust Collector, 490 CFM Max Flow, 1 1/2 hp, 1 Phase (414700)
- MIRKA Dual Operator, Air Supply Y-Fitting (MV-DOF-A)
- DEWALT Dust Extractorc, HEPA Filter, 155cfm (DWV015)
- Makita Dust Collectors & Accessories