Shop All Line Trimmers & Brush Cutters
Makita
36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah)
Mfr # XRU17PT
Zoro # G3935413
Free Shipping & Returns
$659.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Includes 125520-4 Shoulder Strap, Bump and Feed Trimmer Head, 198892-0 M10 X 1.25 LH
- Engine Electric
- Cutting Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XRU17PT
- Zoro # G3935413
- UPC # 088381889995
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17 in |
Shaft Length | 73 in |
Line Diameter | 0.08 in |
Cutting Depth | Not Rated |
Tool Length | 72 1/2 in |
Description
Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Rated, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 73 in, Attachment System Compatible Not Capable, Sound Level 94 dBA, Battery Platform LXT(R), Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON SWITCH-ROCKER (691995)
- BIOADVANCED WEED&FEED 5 IN 1 24LB (704865H)
- OREGON Low-Lift Blade, 100 Series, 19-1/2" L, 2.5" W (191-392)
- MTD Governor Gear/Shaf (951-11626)
- MAKITA Brushless 13" String Trimmer, 18V LXT (XRU23Z)
- MAKITA String Trimmer Guard, XRU23 (412580-8)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA Cordless String Trimmer (XRU24Z)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z)
- MAKITA String Trimmer Kit, Brushless, 17 in (GRU04M1)
- DEWALT String Trimmer (DCST925M1)
- Makita Trimmers