Shop All Portable Vacuums
Makita
36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah)
Mfr # DRC200PT
Zoro # G9581951
product price: $1,849.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,849.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Vacuum Filtration Type Standard
- Weight 17.2 lb
- Vacuum Collection Type Bagless
- Drain No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DRC200PT
- Zoro # G9581951
- UPC # 088381847667
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Tank Size | 0.66 gal. |
Tool Length | 18-1/8" |
Cleaning Path Width | 18 7/8 in |
Width/Diameter | 18 1/8 in |
Description
Robotic Vacuum, Vacuum Power Source Cordless, Cleaning Path Width 18 7/8 in, Vacuum Filtration Type Standard, Vacuum Collection Type Bagless, Vacuum Capacity 5/8 gal, Vacuum Pickup Type Dry, Sound Level 64 dB, Number of Motor Stages 1, Tank Material Plastic, Voltage 18 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 2, Battery Capacity 5.0 Ah, Includes Charger Yes, Weight 17.2 lb, Width/Diameter 18 1/8 in, Series 18V LXT(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Handheld Air Deodorizer, Lemon Peel, 10 oz Aerosol Spray, PK12 (1001842)
- PLASTICOVER Carpet Protection Film, 24", 200 ft. (PCC240200)
- TOUGH GUY Scrubbing Pad, Green, Size 15", Round, PK5 (402W28)
- GOJO 5,000 mL Liquid Hand Cleaner Dispenser Refill, 2 PK (7572-02)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum (DRC200Z)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- SUNEX Power Vacuum, Dual Function (SX1000)
- Makita Portable Vacuums