Shop All Reciprocating Saws
Makita
36V (18V X2) LXT® Brushless Recipro Saw Kit (5.0Ah)
Mfr # XRJ06PT
Zoro # G5163842
product price: $429.00
/ea
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
- Voltage 18 V
- Stroke Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRJ06PT
- Zoro # G5163842
- UPC # 088381841863
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Length of Stroke | 1-1/4" |
Tool Length | 17 3/4 in |
Description
Reciprocating Saw Kit, Cordless, Series 18V LXT, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 2,300, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 17 3/4 in, Tool Weight 10.2 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Tennon / Plug Cutter (FSE-011248)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 13/16 (53452)
- DURSTON MANUFACTURING RATCHET HEX BIT 1/4" Hex w/Handle (VIHBR4)
- TEKTON 3/8 Inch Drive x 7/8 Inch 6-Point Socket (SHD12022)
- MAKITA 12V CXT Recipro Saw (RJ03Z)
- MAKITA 18V LXT® Compact Recipro Saw (XRJ01Z)
- MAKITA 12V max CXT® Recipro Saw Kit (2.0Ah) (RJ03R1)
- MAKITA 12A Recipro Saw (JR3051T)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CTZ)
- MAKITA 12V max CXT® Recipro Saw (RJ03Z)
- DEWALT Compact Recip Saw with 5.0 ah Battery (DCS387P1)
- Makita Reciprocating Saws