Shop All Wheelbarrows & Yard Carts
Makita
36V (18V X2) LXT® Brushless Power-Assisted Wheelbarrow Kit (5.0Ah)
Mfr # XUC01PTX1
Zoro # G3375710
product price: $1,399.00
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Not eligible for select promotions
$1,399.00
Free 30-Day Returns
Key Features
- Capacity 275 lb.
- Material Steel
- Number of Wheels 3
- Wheel Type Tubeless (Front), Self-Sealing (Rear)
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XUC01PTX1
- Zoro # G3375710
- UPC # 088381856430
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Tray Depth | 35 1/2 in |
Wheel Dia. | 15 1/2 in |
Tray Width | 31 1/8 in |
Tray Length | 51 1/2 in |
Brake Dia. | 7 in |
Axle Dia. | 7 in |
Wheel Width | 4 1/4 in |
Wheel Diameter | 15 1/2 in |
Axle Diameter | 7 in |
Brake Diameter | 7 in |
Description
Battery-Powered Wheelbarrow Kit, Product Type Wheelbarrow Kit, Maximum Load Capacity 290 lb, Tray Material Steel, Tray Length 51 1/2 in, Tray Width 31 1/8 in, Tray Depth 35 1/2 in, Number of Wheels 3, Wheel Type Tubeless (Front), Self-Sealing (Rear), Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Battery Platform LXT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Wheel Material Rubber, Voltage 18 V, Power Source Cordless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Feed Scoop Plstc Blu 5Pt (90BLUE)
- STENS Solid State Module 440-444 For Briggs & Stratton 590781 (440-444)
- YARDGARD PL Snow Fence, Green, 48"X50 ft. (889221A)
- BLOEM VERANDA POT TRCOT 14"" (57014C)
- MAKITA 36V (18V X2) LXT® Brushless Power-Assisted Flat Dolly Kit (5.0Ah) (XUC01PTX2)
- AGRI-FAB DeWalt Swivel Cart (DXTB0573)
- MARATHON BEARINGS 3/4"" (60010)
- ZORO SELECT Garden Cart, 1200 lb., 42 In. L, 36 In. H (GC-2436-2-10/12PN-83T)
- MARATHON BALL BEARINGS 1/2"" (60020)
- VULCAN Vulcan 34886 Wheelbarrow Tray, Steel (34886)
- SEYMOUR MIDWEST Seymour Midwest Llc WB-10P 10 Cubic Feet Wheelbarrow (WB-10P)
- Makita Wheelbarrows & Yard Carts