Shop All Wheelbarrows & Yard Carts
Makita
36V (18V X2) LXT® Brushless Power-Assisted Flat Dolly
Mfr # XUC01X2
Zoro # G3375613
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,199.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 275 lb.
- Material Steel
- Number of Wheels 3
- Wheel Type Tubeless (Front), Self-Sealing (Rear)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XUC01X2
- Zoro # G3375613
- UPC # 088381856447
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Tray Depth | 35 1/2 in |
Wheel Width | 4 1/4 in |
Tray Length | 61 1/2 in |
Wheel Dia. | 15 1/2 in |
Brake Dia. | 7 in |
Tray Width | 41 3/4 in |
Axle Dia. | 7 in |
Wheel Diameter | 15 1/2 in |
Brake Diameter | 7 in |
Axle Diameter | 7 in |
Description
Battery-Powered Wheelbarrow, Product Type Flat Dolly, Maximum Load Capacity 290 lb, Tray Material Steel, Tray Length 61 1/2 in, Tray Width 41 3/4 in, Tray Depth 35 1/2 in, Number of Wheels 3, Wheel Type Tubeless (Front), Self-Sealing (Rear), Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Battery Platform LXT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Wheel Material Rubber, Voltage 18 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Systemic Insect Rts (939)
- SONGBIRD ESSENTIALS Songbird Essentials SERUBSPF100 Ground Platform Feeder - Green (SERUBSPF100)
- ILC Replacement For Ezgo / Cushman / Textron 612778 (Ezgo / Cushman / Textron 612778)
- LOGO BRANDS North Carolina Round Table (185-31)
- MAKITA 36V (18V X2) LXT® Brushless Power-Assisted Flat Dolly Kit (5.0Ah) (XUC01PTX2)
- MAKITA 36V (18V X2) LXT® Brushless Power-Assisted Wheelbarrow Kit (5.0Ah) (XUC01PTX1)
- SEYMOUR MIDWEST Wheelb.arrow, 4 Cu Ft, Steel Tray (85721)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-84 Ply, Rib (CT1003)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-8, 2 Ply (CT1001)
- HI-RUN Stud 30 PSI 4.8" x 4-8" 4-Ply Tire (CT1008)
- MI-T-M Wheelbarrow Tire, Polyurethane, 13" O.D. (14-0150)
- Makita Wheelbarrows & Yard Carts