Shop All Chainsaws
This Product is Discontinued
Makita
36V (18V X2) LXT® Brushless Couple Shaft Power Head (Discontinued)
Mfr # XUX01Z
Zoro # G8156314
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Shoulder Strap
- Engine Battery Powered
- Engine Displacement Not Gas Powered
- Included Charger No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shaft Length | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lxt(R) Brushless Couple Shaft Power Head |
Includes | Shoulder Strap |
Engine | Battery Powered |
Engine Displacement | Not Gas Powered |
Included Charger | No |
Charger Replacement | 38XU23 |
Battery Type | Li-Ion |
Anti Vibration Handle | No |
Voltage | 36V DC |
Shaft Type | Straight |
Current | 5.0 A |
Includes Battery | No |
Description
Lxt(R) Brushless Couple Shaft Power Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.