Shop All Soil Auger Parts & Accessories
Makita
36V 18V X2 LXT Brushless Cordless Earth Auger Kit with 2 5.0 Ah Lithium-Ion Batteries
Mfr # 200XGD01PT
Zoro # G212316781
Free Shipping & Returns
Not eligible for select promotions
$1,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200XGD01PT
- Zoro # G212316781
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita 36V 18V X2 LXT cordless earth auger with 2 5.0 Ah lithium-ion batteries and dual-port charger! This auger's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs easily with up to 1400 RPM with 2 high / low speed options of 0-350 RPM and 0-1400 RPM. This auger is compatible with Makita 18V LXT lithium-ion batteries and chargers.This earth auger features automatic speed change technology that adjusts the drill speed and torque while drilling and a reverse switch for clearing earth auger bits from high-resistance soil. It's powered by 2 18V LXT lithium-ion batteries and is designed for high-performance digging with even and consistent drill holes up to 8'' wide and 41'' deep. This tool weighs 17.9 lb. with the batteries installed and is ideal for post-hole digging fence installation planting jobs and construction projects.Designed with a torque limiter this earth auger features a built-in clutch that reduces gear damage by disengaging gears if the bit binds during low-speed use. It features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and Star Protection computer controls to protect against overloading over-discharging and overheating. The tool is designed with a metal gear housing for durability and an LED light to illuminate the work area.This earth auger includes 2 18V LXT lithium-ion 5.0 Ah batteries and 1 dual-port charger. The batteries feature impact-resistant outer cases and shock-absorbing inner liners that are engineered to protect the batteries and ensure they remain securely attached to the auger. The charger allows the batteries to reach a full charge in just 45 minutes. It also includes a chuck key with convenient on-tool storage and is compatible with Makita earth auger bits blades and an optional extension bar sold separately. This item is only for use with Makita batteries and chargers.Overall Dimensions:Length: 33''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO Toro Mower Bag Kit Fwd (59305)
- TEAR-AID Tear-Aid D-KIT-B03-100 Underwater Repair Patch Kit (1490473)
- IGLOO IMX Gray 70 qt Cooler (50293)
- LAKELAND MILLS A-Frame Swing Mount- 5 ft. (CF500)
- MAKITA Dust Bag, For Use With XBU04 (162988-3)
- MTD Housing Asm-Auger (684-04268A-0638)
- ORBIT 7 in. D X 26.50 in. L Sprinkler Sod Cutter (53032)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900210)
- MIRACLE-GRO Potting Soil Mix Mc 16Qt (75586300)
- EGO Cordless Earth Auger (EG0803)
- ECHO Earth Auger, 6 In. Dia. (99944900180)
- Makita Lawn & Garden Tools