Shop All Line Trimmers & Brush Cutters
Makita
36V 18V X2 LXT Brushless Cordless Couple Shaft Power Head Tool Only XUX01Z
Mfr # 200XUX01Z
Zoro # G312316742
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200XUX01Z
- Zoro # G312316742
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete cutting and trimming jobs with the power performance and durability of the Makita 36V 18V X2 LXT cordless shaft power head! This item's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs with 3-speed options including low at 5700 RPM medium at 8200 RPM and high at 9700 RPM for a range of trimming power. This arborist's trimming tool is compatible with Makita 18V LXT lithium-ion batteries chargers and couple shaft attachments sold separately.This trimmer features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and Star Protection computer controls to protect against overloading over-discharging and overheating. This trimmer weighs 9.8 lb. with the batteries in place sold separately for reduced operator fatigue and is only designed for use with Makita batteries and chargers sold separately.Overall Dimensions:Length: 39 3/4''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Jed Pool Tools 40-370 5 Ft. Hand Skimmer And Pole (5243647)
- KOHLER Base Air Cleaner (24 094 30-S)
- SAFETY TIE Horse Tether Safety Tie, Release Tie Down Clip, Red, PK2 (safety_tie_Red)
- STANDLEE PREMIUM PRODUCTS 50LB Cert Alfalfa Bale (1100-20010-0-0)
- MAKITA Cordless String Trimmer (XRU24Z)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit, 4 Batteries (5.0Ah) (XRU15PT1)
- MAKITA Brush Cutter Couple Shaft Attachment (EM403MP)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA Brushless 13" String Trimmer Kit, 18V LXT (XRU23SM1)
- BLACK & DECKER Lithium 2 in 1 Garden Shear/Shrubber Combo (GSL35)
- Makita Trimmers