Shop All Circular Saws
Makita
36V (18V X2) LXT® Brushless 7-1/4” Circular Saw
Mfr # XSH06Z
Zoro # G3977064
product price: $239.00
/ea
Free Shipping & Returns
$239.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSH06Z
- Zoro # G3977064
- UPC # 088381869119
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 5/8 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 13/16 in |
Tool Length | 13 1/2 in |
Cutting Depth @ 45 Degrees | 1-13/16" |
Cutting Depth @ 90 Degrees | 2-5/8" |
Description
Cordless Circular Saw, Power Source Cordless, Series X2 LXT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Right, Shoe Material Magnesium, Bevel Angle Range 0 Degrees to 56 Degrees Right, Bevel Stops 22.5 Degrees , 45 Degrees , 56 Degrees , Max. Cutting Depth @ 0 Deg. 2 5/8 in, Max. Cutting Depth @ 45 Deg. 1 13/16 in, Tool Length 13 1/2 in, Tool Weight 10.5 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 36 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750T1---21)
- VIKING NORSEMAN DRILL 135-Deg Split Pt 3/8" Jobber Length HSS Std Twist Drill Bit Set 115-Pc (93840)
- ASTRO PNEUMATIC 1/2" Drive Nano Impact Sockets, Metric, 15 pcs., 1/2", Metric (78215)
- WRIGHT TOOL 1 in Drive Impact Socket 80 mm Size, Deep Socket, black oxide (89-80MM)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw Kit (5.0Ah) (XSH06PT)
- MAKITA 36V (18V X2) LXT® Brushless 6-1/2" Plunge Circular Saw (XPS01Z)
- MAKITA 7-1/4" Circular Saw, 15.0A, Electric Brake (5007FA)
- MAKITA XGT Brushless 7-1/4" Circular Sa (GSH02M1)
- MAKITA 18V LXT® Brushless 5-7/8" Metal Cutting Saw (XSC02Z)
- MAKITA XGT Brushless Rear Handle 7-1/4", 40V (GSR01Z)
- MAKITA 10-1/4" Circular Saw (5104)
- Makita Circular Saws