Shop All Lawn Mowers
Makita
36V (18V X2) LXT® Brushless 18" Self-Propelled Commercial Mower
Mfr # XML06Z
Zoro # G8180359
product price: $739.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$739.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 18 in
- Drive Type Self-Propelled
- Voltage 36 V
- Run Time Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XML06Z
- Zoro # G8180359
- UPC # 088381890533
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 18 in |
Cutting Height | 1 1/4 in to 4 in |
Cutting Height Adjustment | Single-Point |
Recommended Yard Size - Minimum | Not Rated |
Maximum Cutting Height | 4 in |
Recommended Yard Size - Maximum | Not Rated |
Minimum Cutting Height | 1 1/4 in |
Description
Battery-Powered Lawn Mower, Drive Type Self-Propelled, Battery Platform LXT(R), Cutting Width 18 in, Deck Material Steel, Discharge Location Bag, Mulch, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Rated, Run Time Not Rated, Recommended Yard Size - Maximum Not Rated, Recommended Yard Size - Minimum Not Rated, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 2, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Line Asm (753-04233)
- HYDRORAIN Commercial Valve /Flow Control, 6.25 in H (05100)
- MTD Guide-Belt (783-07183A-0637)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- MAKITA Self-Propelled Law Mower, Bare Tool (CML01Z)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- MAKITA 36V (18V X2) LXT® 17" Residential Mower (XML05Z)
- MAKITA 36V (18V X2) LXT® BL 21" Self-Propelled Mower Kit, 4 Batteries (5.0Ah) (XML08PT1)
- MAKITA Lawn Mower Kit w/ 4 Batt, Self Propelled (XML11CT1)
- MAKITA 36V (18V X2) LXT® Brushless 21" Commercial Mower, 4 Batteries (5.0Ah) (XML07PT1)
- AFTERMARKET 160 Piece Kit of Handypac Allen Head Metric Screws (RAP11837)
- Makita Lawn Mowers & Accessories