Shop All Carpet Extractors & Accessories
Makita
36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum, AWS™
Mfr # XCV10ZX
Zoro # G7446189
product price: $559.00
/ea
Free Shipping & Returns
$559.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards UL Listed
- Features Auto-Start Wireless System, Padded Shoulder Straps and Waist Belt with Multiple Adjustments, Push Button Controller for Power (High/Normal) Selection
- Includes (3) Tool Cuff Adapter, Harness
- Sound Level 69 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCV10ZX
- Zoro # G7446189
- UPC # 088381870054
- Country of Origin Multiple
- Category Carpet Extractors & Accessories
Dimensions
Power Cord Length | Cordless |
Height | 14 3/4 in |
Hose Dia. | 1 in |
Hose Length | 5 ft |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 64 cfm, Static Pressure 44 in, Weight 10 lb, Height 14 3/4 in, Sound Level 69 dB, Motor Efficiency Type Brushless, Number of Motor Stages 1, Frequency None, Hose Dia. 1 in, Hose Length 5 ft, Power Cord Length Cordless, Plug Type Cordless, Voltage 36 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR 5 in Waxer Mop, Blue, PK3 (AST30BWL5-3PK)
- TENNANT Squeegee, 2 3/4 in L, Red (9017694)
- MENDA Dissipative Brush, 3 in L Brush, Yellow, Carbon Loaded Polypropylene (35689)
- AUTOSPA Sheepskin Full Skin Chamois, 3 Sq. Ft, Beige (40202AS)
- MAKITA Floor Nozzle 12-1/2", XCV20 (191G87-6)
- MAKITA Floor Nozzle 12-1/2 (191G86-8)
- NAMCO MANUFACTURING Air Mover 3 Speed, 3200 CFM, 3/4 HP (1014)
- NAMCO MANUFACTURING PH-1200 Super Carpet Shampoo, 1 gal., PK4 (2033-1)
- TORNADO 28 Inch Squegee Blade Set (2), PK2 (18709)
- DIVERSEY Taski Dry Foam 20In - Complete System (D5593941)
- NAMCO MANUFACTURING Scooter Cub Portable Carpet Extractor (4115)
- Makita Carpet Extractors & Accessories