Shop All Leaf Blowers
Makita
36V 18V X2 LXT BL Brushless Cordless Blower Blower Only XBU02Z
Mfr # 200XBU02Z
Zoro # G811968541
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XBU02Z
- Zoro # G811968541
- Country of Origin United States
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita 36V 18V X2 LXT BL brushless cordless blower! This blower delivers all the power of a gas-powered blower with zero emissions quieter operating volume and reduced maintenance. The motor provides up to 120 MPH air velocity and 473 CFM of air volume. It has an in-line fan design for better balance and ergonomics during use as well as a speed lock for continuous operation. This blower is powered by 2 18V LXT 5.0 Ah lithium-ion batteries sold separately for 28 minutes of run time or up to 75 mins with 2 5.0 Ah batteries. The nozzle size can be adjusted into three different positions for work in compact or wide-open spaces.Take care of large or small jobs easily with 6 different air velocity selections conveniently available on the variable speed control trigger. This blower also features XPT Extreme Protection Technology which protects the blower from excess dirt debris water or mud during intense jobs. It features a soft rubberized ergonomic grip and weighs 9 lb. with the batteries in place for reduced operator fatigue. The blower features a hole in its housing bottom for simple hanging storage and is compatible with Makita 18V LXT batteries and chargers sold separately.Overall Dimensions:Length: 38 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Ground Level Tarp Crank With Friction Brake (3020293)
- BLOEM TERRATRAY TRCOT 16"" (51016C)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 50" (SG-500T-CB)
- OREGON Mower Blade (198-059)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36V (XBU01Z + BL1840B-2)
- MAKITA Handheld Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02Z)
- MAKITA XGT Brushless Blower Kit, 565 cfm (GBU01M1)
- MAKITA Brushless Blower/Vac Mulcher 18V Lxt (XBU07Z)
- MAKITA Cordless Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb (XBU05ST1)
- MAKITA Handheld, 459 cfm, 116 mph, 18 V, 5.1 lb (XBU03Z/BL1840BDC2)
- MILWAUKEE TOOL Cordless Blower Kit, 450 cfm, 120 mph, 18V, 4.9 lb (2724-21HD, 48-11-1880)
- Makita Leaf Blowers & Vacuums