Shop All Lawn Mowers
Makita
36V (18V X2) LXT® BL 21" Self-Propelled Mower Kit, 4 Batteries (5.0Ah)
Mfr # XML08PT1
Zoro # G1951952
product price: $925.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$925.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Width 21 in
- Drive Type Self-Propelled
- Voltage 36 V
- Battery Voltage 18 V
- Includes Mulch Plug, Lawn Mower Blade, Side Discharge Chute, Lock Key, Frame Assembly, Grass Collection Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XML08PT1
- Zoro # G1951952
- UPC # 088381896030
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Cutting Height | 1 1/4 in to 4 in |
Maximum Cutting Height | 4 in |
Recommended Yard Size - Maximum | 2/3 acre |
Minimum Cutting Height | 1 1/4 in |
Cutting Height Adjustment | Single-Point |
Recommended Yard Size - Minimum | Not Rated |
Description
Battery-Powered Lawn Mower Kit, Drive Type Self-Propelled, Battery Platform LXT(R), Cutting Width 21 in, Deck Material Steel, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level 94 dBA, Run Time 60 min, Recommended Yard Size - Maximum 2/3 acre, Recommended Yard Size - Minimum Not Rated, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 2, Number of Batteries Included 4, Number of Chargers Included 1, Battery Capacity 5 Ah
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Sprinkler Sytem, 3000 sq. ft. (32ETI)
- MTD Boom Asm Lwr (753-08549)
- MTD Plate-28 Shave St (790-00145)
- KAY BERRY Kay Berry 08905 Winged Heart Memorial Stone - Always In Our Thoughts... (8905)
- MAKITA 36V (18V X2) LXT® 17" Residential Mower (XML05Z)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- MAKITA 36V (18V X2) LXT® Brushless 18" Self-Propelled Commercial Mower (XML06Z)
- MAKITA Lawn Mower Kit w/ 4 Batt, Self Propelled (XML11CT1)
- MAKITA Self-Propelled Law Mower, Bare Tool (CML01Z)
- MAKITA 36V (18V X2) LXT® Brushless 21" Commercial Mower, 4 Batteries (5.0Ah) (XML07PT1)
- STENS Wheel Assembly Bore Size 3/4", Hub 6 3/4" Lawn Mowers (175-592)
- Makita Lawn Mowers