Shop All Lawn Mowers
Makita
36V 18V X2 LXT 21'' Cordless Self-Propelled Lawn Mower Kit W/ 4 5.0 Ah Lithium-Ion Batteries
Mfr # 200XML11CT1
Zoro # G111901590
product price: $1,281.99
/ea
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XML11CT1
- Zoro # G111901590
- Country of Origin United States
- Category Lawn Mowers
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita 36V 18V X2 LXT 21'' cordless self-propelled lawn mower with 4 5.0 Ah lithium-ion batteries and dual-port charger! This mower's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs easily with 3000 RPM for a self-propelled variable speed of 1.5-3 miles per hour. Its 3-in-1 design allows for mulching bagging or side discharge all in one. This lawn mower is compatible with Makita 18V LXT lithium-ion batteries and chargers and features folding handles for convenient transportation and storage.This self-propelled mower is powered by 2 18V LXT lithium-ion batteries and features a 4-bay battery system that allows for 2 additional batteries to be installed for extended run time. This lawn mower cuts for up to 50 minutes of run time with 4 batteries installed. It features rear-wheel drive self-propelled technology for improved traction and performance on incline slopes and uneven terrain. This lawn mower is designed with a single lever that adjusts the cutting height from 1 1/4''-4'' with 7 height settings an ergonomic rubberized soft grip and weighs 62.5 lb. with 2 batteries in place for reduced operator fatigue.This lawn mower is made with IPX4 weather-resistant construction and an ergonomic plastic deck for reduced push force and easier transport. The mower features maximum grip tires with ball bearings inside for improved maneuverability and performance on damp grass or uneven terrain. It also features a grass catcher bag that holds up to 2 bushels of grass XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and Star Protection computer controls to protect against overloading over-discharging and overheating.This lawn mower includes 4 18V LXT lithium-ion 5.0 Ah batteries and 1 dual-port charger. The batteries feature impact-resistant outer cases and shock-absorbing inner liners that are engineered to protect the batteries and ensure they remain securely attached to the mower. The charger allows the batteries to reach a full charge in just 45 minutes. This item is only for use with Makita batteries and chargers.Kit Includes:- Dual-port rapid charger- 4 18V LXT 5.0 Ah lithium-ion batteriesOverall Dimensions:Length: 71 1/2''Width: 73 1/2''Height: 47 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Snapper 7019523Bzyp Hi-Lift Blade 335-331 (335-331)
- ZORO APPROVED SUPPLIER Rainbow Dynamic Replacement Spa Filter Cartridge 6 Pack Compatible PRB25-IN/C-4326/FC-2375 (WS.RBW2375-6P)
- ZORO SELECT Quick-Connect Plug, 1/4 (M) x 22mm (1MDL6)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- MAKITA 36V (18V X2) LXT® Brushless 18" Self-Propelled Commercial Mower (XML06Z)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- MAKITA 36V (18V X2) LXT® BL 21" Self-Propelled Mower Kit, 4 Batteries (5.0Ah) (XML08PT1)
- MAKITA Lawn Mower Kit w/ 4 Batt, Self Propelled (XML11CT1)
- MAKITA Self-Propelled Law Mower, Bare Tool (CML01Z)
- MAKITA 36V (18V X2) LXT® Brushless 21" Commercial Mower, 4 Batteries (5.0Ah) (XML07PT1)
- AFTERMARKET 1502 New Universal Tractor Tough Steel Tool Box No 20 in Black 21" x 8" x 7" (PTB20-1502)
- Makita Lawn Mowers