Shop All Lawn Mowers
Makita
36V 18V X2 LXT 21'' Cordless Self-Propelled Commercial Lawn Mower Kit W/ 4 Batteries
Mfr # 200XML08PT1
Zoro # G211901582
Free Shipping & Returns
$1,538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200XML08PT1
- Zoro # G211901582
- Country of Origin United States
- Category Lawn Mowers
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita 36V 18V X2 LXT 21'' cordless self-propelled commercial lawn mower with 4 5.0 Ah lithium-ion batteries and dual-port charger! This mower's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs easily with 2800 RPM for a self-propelled variable speed of 1.5-3 miles per hour. Its 3-in-1 design allows for mulching bagging or side discharge all in one. This lawn mower is compatible with Makita 18V LXT lithium-ion batteries and chargers.This self-propelled mower is powered by 2 18V LXT lithium-ion batteries and features a 4-bay battery system that allows for 2 additional batteries to be installed for extended run time. This lawn mower cuts up to 2/3 acre in 60 minutes or non-stop up to 2 miles with 4 batteries installed. It's designed with a single lever that adjusts the cutting height from 1 1/4''-4'' with 10 height settings an ergonomic rubberized soft grip and weighs 94 lb. with 2 batteries in place for reduced operator fatigue.This lawn mower is made with IPX4 weather-resistant construction and a commercial-grade steel deck for durability. It also features a quiet mode that reduces noise by providing speed control at 2300 RPM. The mower features a grass catcher bag that holds up to 2 bushels of grass XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and Star Protection computer controls to protect against overloading over-discharging and overheating.This lawn mower includes 4 18V LXT lithium-ion 5.0 Ah batteries and 1 dual-port charger. The batteries feature impact-resistant outer cases and shock-absorbing inner liners that are engineered to protect the batteries and ensure they remain securely attached to the mower. The charger allows the batteries to reach a full charge in just 45 minutes. This item is only for use with Makita batteries and chargers.Kit Includes:- Dual-port rapid charger- 4 18V LXT 5.0 Ah lithium-ion batteriesOverall Dimensions:Length: 67 1/2''Width: 23 1/4''Height: 43''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Semi Chsl Chain, 3/8"Low, .050"Gg, 39Lnk (91VXL039G)
- ECOSMART Insect Repellent Pump Spray 6 oz., PK2 (ECSM-33724-01EC)
- MAXX AIR MAXXAIR 00-05100K MaxxFan Deluxe - White (00-05100K)
- MTD Cover-Air Cleaner (17231-Z0L-050)
- MAKITA 36V (18V X2) LXT® BL 21" Self-Propelled Mower Kit, 4 Batteries (5.0Ah) (XML08PT1)
- MAKITA 36V (18V X2) LXT® Brushless 18" Self-Propelled Commercial Mower (XML06Z)
- MAKITA Self-Propelled Law Mower, Bare Tool (CML01Z)
- MAKITA 36V (18V X2) LXT® 17" Residential Mower (XML05Z)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- MAKITA 36V (18V X2) LXT® Brushless 21" Commercial Mower, 4 Batteries (5.0Ah) (XML07PT1)
- CRAFTSMAN Corded 3-in-1 Lawn Mower, 13A, 20 (CMEMW213)
- Makita Lawn Mowers & Accessories